!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC QUICK COUPLING, ¼"-18, STEEL, ZINC/CLEAR TRIVALENT CHROMATE, 1.48 IN L, 6,000 PSI AT 70 F, 0.79 IN OD, NPTF

HYDRAULIC QUICK COUPLING, ¼"-18, STEEL, ZINC/CLEAR TRIVALENT CHROMATE, 1.48 IN L, 6,000 PSI AT 70 F, 0.79 IN OD, NPTF

PARKER

HYDRAULIC QUICK COUPLING, ¼"-18, STEEL, ZINC/CLEAR TRIVALENT CHROMATE, 1.48 IN L, 6,000 PSI AT 70 F, 0.79 IN OD, NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC QUICK COUPLING, ¼"-18, STEEL, ZINC/CLEAR TRIVALENT CHROMATE, 1.48 IN L, 6,000 PSI AT 70 F, 0.79 IN OD, NPTF

HYDRAULIC QUICK COUPLING, ¼"-18, STEEL, ZINC/CLEAR TRIVALENT CHROMATE, 1.48 IN L, 6,000 PSI AT 70 F, 0.79 IN OD, NPTF

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYEPD343
  • Mfr. Model # PD343
  • UNSPSC # 27131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This hydraulic quick coupling meets the standards for ISO 15171-1, SAE J1502, has a length of 1.48 inch, a maximum operating pressure of 6,000 psi @ 70 Degrees F and is made of steel with a zinc with clear trivalent chromate finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPTF connection type.

Technical Specs

  • ItemNipple
  • Connection TypeNPTF
  • Coupling Size1/8 in
  • Max. Working Pressure @ 70 F6,000 psi
  • Seal MaterialNitrile
  • Thread Size1/4"-18
  • Finish/CoatingZinc with Clear Trivalent Chromate
  • Maximum Vacuum27.5 in Hg
  • StandardsISO 15171-1, SAE J1502
  • Body Material Steel
  • Coupling Locking Type Push-to-Connect
  • Max. Flow Rate 0.8 gpm
  • Overall Length 1.48 in
  • Temp. Range -40 Degrees F to 250 Degrees F
  • Valve Type Non-Spill
  • Max. Outside Dia. 0.79 in
  • Parker Interchange PD343

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list