This hydraulic nozzle has a flow rate of 26.4 gallons per minute with a maximum operating pressure of 500 psi. It has a 1-11/32-inch outlet and a 3-2/5 inch inlet. This 3-3/64 x 1-15/16-inch hydraulic nozzle is made of anodized aluminum and stainless steel. It is ideal for fuel transfer applications and comes with a plug included.
Technical Specs
ItemHydraulic Nozzle with Plug
Inlet3.4"
Length3-3/64"
Diameter1-15/16"
Max. Pressure500 PSI
ApplicationFluid Transfer
Flow Rate26.4 gpm
TypeHydraulic Nozzle
Outlet1-11/32"
For Use WithHR, HR-C
MaterialAnodized Aluminium and Stainless Steel
StandardscGMP
IncludesPlug
Country of OriginUnited States
(subject to change)