!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC NOZZLE, R- SERIES, 1 IN INLET, 3-27/64 X 2-3/16 IN, ALUMINUM, W/ PLUG

HYDRAULIC NOZZLE, R- SERIES, 1 IN INLET, 3-27/64 X 2-3/16 IN, ALUMINUM, W/ PLUG

FLOMAX

HYDRAULIC NOZZLE, R- SERIES, 1 IN INLET, 3-27/64 X 2-3/16 IN, ALUMINUM, W/ PLUG close
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
HYDRAULIC NOZZLE, R- SERIES, 1 IN INLET, 3-27/64 X 2-3/16 IN, ALUMINUM, W/ PLUG

HYDRAULIC NOZZLE, R- SERIES, 1 IN INLET, 3-27/64 X 2-3/16 IN, ALUMINUM, W/ PLUG

FLOMAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $655.12 / EACH
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
  • Item # FMXR-HN-P
  • Mfr. Model # R-HN-P
  • UNSPSC # 40141700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Product Details

This R-series hydraulic nozzle has a flow rate of 49 gallons per minute with a maximum operating pressure of 500 psi. It has a 1-17/32-inch MNPT outlet that connects with R-HR R-Series engine receivers and a one-inch inlet. This 3-27/64 x 2-3/16 inch hydraulic nozzle is made of anodized aluminum, with an all-metal construction ensuring long, reliable performance. This colour-coded nozzle fits all industry R-Series connectors and is for fluid transfer applications. It comes with a plug included.

Technical Specs

  • ItemR - Series Hydraulic Nozzle with Plug
  • Inlet1"
  • Length3-27/64"
  • Diameter2-3/16"
  • Max. Pressure500 PSI
  • ApplicationFluid Transfer
  • Flow Rate49 gpm
  • Type Hydraulic Nozzle
  • Outlet 1-17/32"
  • For Use With R-HR, R-HR-C
  • Material Anodized Aluminium
  • Standards cGMP
  • Includes Plug