!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC FLUID, INDUSTRIAL, MAX TEMP 450 ° F, RED, PETROLEUM/ZINC, 18.9 L PAIL

HYDRAULIC FLUID, INDUSTRIAL, MAX TEMP 450 ° F, RED, PETROLEUM/ZINC, 18.9 L PAIL

MOBIL

HYDRAULIC FLUID, INDUSTRIAL, MAX TEMP 450 ° F, RED, PETROLEUM/ZINC, 18.9 L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC FLUID, INDUSTRIAL, MAX TEMP 450 ° F, RED, PETROLEUM/ZINC, 18.9 L PAIL

HYDRAULIC FLUID, INDUSTRIAL, MAX TEMP 450 ° F, RED, PETROLEUM/ZINC, 18.9 L PAIL

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $425.16 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IOL101556
  • Mfr. Model # 101556
  • UNSPSC # 15121504
  • CATALOGUE PAGE # 1513
  • Shipping Weight 40.81 lbs

Product Details

This hydraulic fluid is for industrial use and has a viscosity index of 404. Its maximum operating temperature is 450 Degrees F with a flash point of 378 Degrees F and a pour point of -70 Degrees F. It has a petroleum base with a zinc lubricant additive, and a specific gravity of 0.885. It is red in colour and comes in an 18.9-litre pail.

Technical Specs

  • ItemHydraulic Fluid
  • Base OilPetroleum
  • Container Size18.9 L
  • Flash Point378 Degrees F
  • NSF RatingNot Rated
  • Specific Gravity0.88
  • Application Industrial
  • Colour Red
  • Container Type Pail
  • Pour Point -70 Degrees F
  • Product Type Hydraulic Oil
  • Viscosity Index 404
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list