!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, STEEL, 30 ° TO 110 ° F, 3-1/2 ° F, HYDRAULIC AIR COIL

LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, STEEL, 30 ° TO 110 ° F, 3-1/2 ° F, HYDRAULIC AIR COIL

DAYTON

LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, STEEL, 30 °  TO 110 ° F, 3-1/2 ° F, HYDRAULIC AIR COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, STEEL, 30 ° TO 110 ° F, 3-1/2 ° F, HYDRAULIC AIR COIL

LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, STEEL, 30 ° TO 110 ° F, 3-1/2 ° F, HYDRAULIC AIR COIL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE1UHH2
  • Mfr. Model # 1UHH2
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1911
  • Shipping Weight 0.85 lbs

Product Details

Line voltage heating, cooling and ventilation control, temperature setting 30-110 degrees F, differential 3-1/2 degrees F, SPDT switch, hydraulic cap, height 5-1/2 inches, width 2 inches, depth 2 inches.

Technical Specs

  • ItemLine Volt Mechanical Thermostat
  • Differential TypeFixed
  • Enclosure NEMA RatingNEMA 1
  • Maximum Control Temperature110 Degrees F
  • Number of Heating Stages1
  • Maximum Operating Temperature110 Degrees F
  • Overall Height5 11/16 in
  • Switch ActionOpen/Close on Rise
  • Temperature ScaleFahrenheit
  • Sensor TypeHydraulic Air Coil
  • Changeover TypeAutomatic
  • Contact Rating Resistive @ 120V22 A
  • Contact Rating Resistive @ 277V22 A
  • Control TypeExposed Dial
  • Display TypeAnalog
  • Enclosure FinishPolished
  • For Washdown EnvironmentNot For Washdown Environment
  • IncludesMounting Plate, Screws
  • Inductive Amps @ 208V9.2 A
  • Locked Rotor Amps @ 120V96 A
  • Mounting DirectionVertical
  • Mounting TypeSurface Mount
  • Number of Switches1
  • Pilot Duty Rating125VA @ 24 to 600V AC
  • Resistive Amps @ 208V AC22 A
  • Sensor Length36 in
  • ShapeRectangle
  • Temperature LimitingNo Temperature Limiting
  • Temperature settings per dayManual Adjust
  • Application Heat or Cool
  • Enclosure Material Steel
  • Minimum Control Temperature 30 Degrees F
  • Number of Cooling Stages 1
  • Minimum Operating Temperature 30 Degrees F
  • Overall Depth 2 1/8 in
  • Overall Width 2 1/8 in
  • Switch Type SPDT
  • Temperature Differential 3.5 Degrees F
  • Voltage 24 to 600V AC
  • Compatible System Type Fan Coil Units
  • Contact Rating Resistive @ 240V 22 A
  • Contact Type Snap Action
  • Dehumidification Control Without Dehumidification Control
  • Enclosure Colour Grey
  • Enclosure Type Standard Enclosure
  • Frequency 50 Hz, 60 Hz
  • Inductive Amps @ 120V 16 A
  • Inductive Amps @ 240V 8 A
  • Locked Rotor Amps @ 240V 48 A
  • Mounting Location Junction Box, Wall
  • Number of Poles 1
  • Phase Single
  • Programming Capability Not Programmable
  • Sensor Diameter 1/8 in
  • Sensor Location Built-In
  • Standards CUL Listed, UL Listed
  • Temperature Sensitivity +/-3 Degrees F
  • Thermostat Type Line Voltage
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list