!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HUMP SPEED RUBBER W/CON KIT 108X24

HUMP SPEED RUBBER W/CON KIT 108X24

VESTIL

HUMP SPEED RUBBER W/CON KIT 108X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HUMP SPEED RUBBER W/CON KIT 108X24

HUMP SPEED RUBBER W/CON KIT 108X24

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $796.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESRSH108-24C
  • Mfr. Model # RSH-108-24-C
  • UNSPSC # 95121644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.15 lbs

Product Details

Rubber speed hump controls traffic and reduces vehicle speeds. Ideal in neighborhoods, construction areas, hospitals, post offices, and airports. Can be removed for seal coating, snow removal, or change of location. Easy tongue and groove installation. Constructed of recycled and virgin rubber. Unit is black with yellow embedded highway tape to ensure high visibility. Includes both center and end modules.

Technical Specs

  • ItemRubber Speed Hump
  • Length108 in
  • ColourBlack, Yellow
  • IncludesConcrete Hardware Kit
  • Height 1 3/8 in
  • Width 23 1/2 in
  • Material Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list