!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, RED, 2 POLE/3 WIRE POLES AND WIRES

RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, RED, 2 POLE/3 WIRE POLES AND WIRES

HUBBELL WIRING DEVICE-KELLEMS

RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, RED, 2 POLE/3 WIRE POLES AND WIRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, RED, 2 POLE/3 WIRE POLES AND WIRES

RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, RED, 2 POLE/3 WIRE POLES AND WIRES

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.22 / each

EHC: EHC :
Min Qty 5 = $351.10

Compliance and Restrictions

  • None

This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBL8300REDL
  • Mfr. Model # 8300REDL
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It has the following resistance properties: impact resistant, plus it measures 1.2 inch depth, and includes mounting hardware, wall plate or weatherproof cover.

Technical Specs

  • ItemReceptacle
  • Current Rating20 A
  • GradeHospital Grade Fed. Spec.
  • Horsepower Rating1 hp
  • Housing MaterialNylon
  • NEMA Receptacle Configuration5-20R
  • Number of Poles2
  • PhaseSingle
  • Resistance PropertiesImpact Resistant
  • Voltage Rating125V AC
  • Wiring MethodBack, Side
  • Visual Indicator LightsPower Connected
  • Contact MaterialBrass
  • Face Plate Width1.6 in
  • For LocationIndoor
  • Includes Mounting HardwareYes
  • Maximum Wire Size10 AWG
  • Minimum Wire Size12 AWG
  • Mount TypeFlush
  • PolarizedYes
  • StandardsCSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
  • AFCI No
  • GFCI No
  • Grounding Grounded
  • Housing Colour Red
  • NEMA Enclosure Rating 1
  • Number of Gangs 1
  • Number of Wires 3
  • Receptacle Type Duplex
  • Surge Protection No
  • Wire Connection Type Screw Terminals
  • Cover Type No Cover
  • Connection Orientation Straight
  • Face Plate Height 2.7 in
  • Flange Type Non-Flanged
  • Includes Mounting Hardware, Wall Plate or Weatherproof Cover
  • Maximum Operating Temperature 167 Degrees F
  • Minimum Operating Temperature -40 Degrees F
  • Mount Hole Center-to-Center Height 3.3 in
  • Overall Depth 1.2 in
  • Shrouded No
  • UL 94 Flammability Rating V-2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list