!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HTIW W/ FR FORGE KIT,M18 FUEL,1/2IN

HTIW W/ FR FORGE KIT,M18 FUEL,1/2IN

MILWAUKEE

HTIW W/ FR FORGE KIT,M18 FUEL,1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HTIW W/ FR FORGE KIT,M18 FUEL,1/2IN

HTIW W/ FR FORGE KIT,M18 FUEL,1/2IN

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,178.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2967-21F
  • Mfr. Model # 2967-21F
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.21 lbs

Technical Specs

  • ItemImpact Wrench Kit
  • Voltage18 V DC
  • Fastening Torque1,200 ft-lb
  • Explosive Environment RatedNo
  • For A490 Bolt Size CapacityNot Applicable
  • Drive Size1/2 in
  • Head Width3 1/8 in
  • Number of Batteries Included1
  • Battery SeriesM18(TM) REDLITHIUM(TM) FORGE(TM)
  • Handle MaterialRubber Overmold
  • Tool StyleCompact
  • Number of Speed SettingsNot Applicable
  • Wireless Tracking SystemNot Applicable
  • IncludesBattery, Charger, Contractor Bag
  • Tool Weight8 lb
  • Power Source Cordless
  • Breakaway Torque 1,600 ft-lb
  • Impact Rated Impact Rated
  • For A325 Bolt Size Capacity Not Applicable
  • Retainer Type Friction Ring
  • Drive Type Standard
  • Extended Anvil Length Not Applicable
  • Battery Capacity (1) 6.0 Ah
  • Handle Type Pistol Grip
  • Housing Material Glass-Filled Nylon
  • Clutch Style Impact
  • Wireless Tool Tracking No
  • Features 4-Mode Drive Control, Battery Isolator, Premium Anvil Material, TRI-LED Worklight
  • Standards UL Listed
  • Overall Length 7 5/8 in
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list