!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HPTYPE27 4"X1/8"X5/8"GRADE A-24-COMBO

HPTYPE27 4"X1/8"X5/8"GRADE A-24-COMBO

WALTER SURFACE TECHNOLOGIES

HPTYPE27 4"X1/8"X5/8"GRADE A-24-COMBO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HPTYPE27 4"X1/8"X5/8"GRADE A-24-COMBO

HPTYPE27 4"X1/8"X5/8"GRADE A-24-COMBO

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT08B402
  • Mfr. Model # 08B402
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 1393
  • Shipping Weight 0.12 lbs

Product Details

High performance 1/8 inch HP combo wheel (type 27) will grind like a grinding wheel yet continue to perform cutting and notching operations efficiently. Assures longest wheel life, fastest material removal and maximum safety in all cutting.

Technical Specs

  • ItemDepressed Centre Wheel
  • Connector Size5/8 in
  • Grit24
  • Overall Thickness0.125 in
  • Compatible Tool TypeAngle Grinder
  • Wheel TypeType 27
  • ColourBlack
  • Abrasive Material Aluminum Oxide
  • Connector Type Threaded Hole
  • Overall Diameter 4 in
  • Primary Material Application Stainless Steel, Steel
  • Series HP COMBO(TM)
  • Maximum Operating Speed 15,300 RPM
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list