!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INVERTED STRIPING PAINT, INVERTED PAINT DISPENSING, WHITE, 18 OZ

INVERTED STRIPING PAINT, INVERTED PAINT DISPENSING, WHITE, 18 OZ

INDUSTRIAL HIGH PEFORMANCE

INVERTED STRIPING PAINT, INVERTED PAINT DISPENSING, WHITE, 18 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INVERTED STRIPING PAINT, INVERTED PAINT DISPENSING, WHITE, 18 OZ

INVERTED STRIPING PAINT, INVERTED PAINT DISPENSING, WHITE, 18 OZ

INDUSTRIAL HIGH PEFORMANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.83 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM2391838V
  • Mfr. Model # 2391838V
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 815
  • Shipping Weight 1.45 lbs

Technical Specs

  • ItemInverted Striping Paint
  • Product TypeStriping Paint
  • Colour FamilyWhite
  • ApplicationGeneral Purpose
  • ColourWhite
  • Coverage Area400 Linear ft/4 in Stripe
  • Application MethodSpray, Striping Machine, Striping Wand
  • Container TypeAerosol
  • Dry Time Tack Free10 min
  • For Use OnParking Lots, Warehouse Aisles
  • Minimum Application Temperature32 Degrees F
  • Resistance PropertiesAbrasion-Resistant, Weather-Resistant
  • Use LocationExterior, Interior
  • Permanence Semi-Permanent
  • Paint Base Type Solvent
  • Paint Dispensing Style Inverted
  • Formulation Alkyd
  • Container Size 18 oz
  • Compatible Equipment Striping and Marking Machines
  • Compatible with Manufacturer Part Number 2388000, 2395000
  • Dry Time 10 min
  • Flammability Flammable
  • Line Striping Aerosol Line Striping Aerosol
  • Resin Material Modified Alkyd
  • Sub Brand High Performance
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list