!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOT TANK CLEANER, HEAVY-DUTY, POWDER, NON-FOAMING, ALKALINE, ODOURLESS, WHITE, 20 KG

HOT TANK CLEANER, HEAVY-DUTY, POWDER, NON-FOAMING, ALKALINE, ODOURLESS, WHITE, 20 KG

TOUGH GUY

HOT TANK CLEANER, HEAVY-DUTY, POWDER, NON-FOAMING, ALKALINE, ODOURLESS, WHITE, 20 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOT TANK CLEANER, HEAVY-DUTY, POWDER, NON-FOAMING, ALKALINE, ODOURLESS, WHITE, 20 KG

HOT TANK CLEANER, HEAVY-DUTY, POWDER, NON-FOAMING, ALKALINE, ODOURLESS, WHITE, 20 KG

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.59 / PAIL

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # XDC8200-20KG-P
  • Mfr. Model # I304C235
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 457
  • Shipping Weight 47.0 lbs

Product Details

This highly alkaline, non-foaming hot tank cleaning compound is designed for use in high-pressure cabinet washers and hot tanks. The white, odourless, granular powder is suitable for decarbonizing, paint stripping, rust removal, and degreasing ferrous metals. It can be used to clean radiators and engine blocks. This product comes in a 20-kilogram pail.

Technical Specs

  • ItemHot Tank Cleaner
  • Container Size20 kg
  • Chemical TypeAlkaline
  • ColourWhite
  • Removes Dirt, Soil
  • Container Type Pail
  • Cleaner Type Cleaner
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list