!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE FIRE C/W GH FTGS 3/4IN X 50FT

HOSE FIRE C/W GH FTGS 3/4IN X 50FT

GREEN LINE HOSE & FITTINGS

HOSE FIRE C/W GH FTGS 3/4IN X 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE FIRE C/W GH FTGS 3/4IN X 50FT

HOSE FIRE C/W GH FTGS 3/4IN X 50FT

GREEN LINE HOSE & FITTINGS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GREG1921-075GHT50
  • Mfr. Model # G1921-075GHT50
  • UNSPSC # 40141764
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Single jacketed small I.D. fire hose. A top quality, all synthetic, polyurethane lined hose for indoor and outdoor use. Tube: polyurethane. Cover: white 100% synthetic fabric. Garden hose fittings.

Technical Specs

  • ItemSingle Jacket Industrial and Forestry hose
  • Fitting TypeMale Garden Hose Thread x Female Garden Hose Thread
  • Hose Fitting A TypeMale Garden Hose Thread
  • Hose Inside Diameter3/4 in
  • Hose Tube MaterialRubber
  • StandardsNPSH,ANSI Standards
  • Hose ConfigurationCoupled Assembly
  • Hose Fitting A Size3/4 in
  • Fire Hose Type Single Jacket
  • Hose Colour White
  • Hose Fitting B Type Female Garden Hose Thread
  • Hose Length 50 ft
  • Maximum Working Pressure at 70F 200 psi
  • Fitting Size 3/4 in x 3/4 in
  • Hose Cover Material Synthetic Fabric
  • Hose Fitting B Size 3/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list