!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE CRIMP END, STEEL, 5,800 PSI AT 70 F, ¼ IN ID, HOSE BARB X CRIMP CONNECTION, 5/16 IN HOSE FITTINGS

HOSE CRIMP END, STEEL, 5,800 PSI AT 70 F, ¼ IN ID, HOSE BARB X CRIMP CONNECTION, 5/16 IN HOSE FITTINGS

FAIRVIEW

HOSE CRIMP END, STEEL, 5,800 PSI AT 70 F, ¼ IN ID, HOSE BARB X CRIMP CONNECTION, 5/16 IN HOSE FITTINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE CRIMP END, STEEL, 5,800 PSI AT 70 F, ¼ IN ID, HOSE BARB X CRIMP CONNECTION, 5/16 IN HOSE FITTINGS

HOSE CRIMP END, STEEL, 5,800 PSI AT 70 F, ¼ IN ID, HOSE BARB X CRIMP CONNECTION, 5/16 IN HOSE FITTINGS

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FARSC938-45
  • Mfr. Model # SC938-45
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This hose crimp end has a maximum operating pressure of 5,800 psi @ 70 Degrees F is made of steel and has a hose barb x Crimp connection type. This hose crimp end is for use on R1, R16, R17, R2, T1SN, and T2SN series hoses.

Technical Specs

  • ItemCrimp Hose End
  • For Hose I.D.1/4 in
  • Hose Fitting B GenderFemale
  • Hose Fitting B Size5/16 in
  • Hose Fitting B Connection TypeSAE
  • Fitting Connection TypeCrimp x SAE
  • For Use With Hose Series 100R16 and 100R17 Hose, 100R2-AT, SAE 100R1-AT, T1SN, T2SN
  • Max. Working Pressure @ 70 F 5,800 psi
  • Hose Fitting A Size 1/4 in
  • Hose Fitting A Connection Type Crimp
  • Fitting Material Steel
  • Fitting Gender Female
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list