!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE ASSEMBLY, -65 ° F TO 150 ° F, RUBBER, 50 FT L, YELLOW, 300 PSI AT 70 F,⅝ IN OD, ⅜ IN ID, ⅜ IN HOSE FITTINGS

HOSE ASSEMBLY, -65 ° F TO 150 ° F, RUBBER, 50 FT L, YELLOW, 300 PSI AT 70 F,⅝ IN OD, ⅜ IN ID, ⅜ IN HOSE FITTINGS

FAIRVIEW

HOSE ASSEMBLY, -65 °  F TO 150 °  F, RUBBER, 50 FT L, YELLOW, 300 PSI AT 70 F,⅝ IN OD, ⅜ IN ID, ⅜ IN HOSE FITTINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE ASSEMBLY, -65 ° F TO 150 ° F, RUBBER, 50 FT L, YELLOW, 300 PSI AT 70 F,⅝ IN OD, ⅜ IN ID, ⅜ IN HOSE FITTINGS

HOSE ASSEMBLY, -65 ° F TO 150 ° F, RUBBER, 50 FT L, YELLOW, 300 PSI AT 70 F,⅝ IN OD, ⅜ IN ID, ⅜ IN HOSE FITTINGS

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FARGL6YEL50C
  • Mfr. Model # GL6YEL-50C
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.28 lbs

Product Details

This hose assembly has a length of 50 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is yellow, has an operating temperature of -65 Degrees F to 150 Degrees F and is made of rubber. In addition, it has ⅝ inch outside diameter and ⅜ inch inside diameter. This hose assembly is for use on air.

Technical Specs

  • ItemAir Hose Assembly
  • Hose ColourYellow
  • Hose Length50 ft
  • Fitting Size3/8 in x 1/4 in
  • Temp. Range-55 Degrees to 65 Degrees C
  • Hose Tube MaterialRubber
  • Hose ConfigurationCoupled Assembly
  • Hose Fitting A TypeNPT
  • Hose Fitting B TypeNPT
  • Hose Inside Dia. 3/8 in
  • Hose Outside Dia. 5/8 in
  • Max. Working Pressure @ 70 F 300 psi
  • Fitting Type ID x NPT
  • Hose Cover Material Rubber
  • For Media Type Air
  • Hose Fitting A Size 3/8 in
  • Hose Fitting B Size 3/8 in
  • Hose Reinforcement Material High Tensile Yarn
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list