!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR LINE, BLACK, 250 X 1/2 X 3/5 IN, NYLON

AIR LINE, BLACK, 250 X 1/2 X 3/5 IN, NYLON

GROTE

AIR LINE, BLACK, 250 X 1/2 X 3/5 IN, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR LINE, BLACK, 250 X 1/2 X 3/5 IN, NYLON

AIR LINE, BLACK, 250 X 1/2 X 3/5 IN, NYLON

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $662.22 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO81-0012-250
  • Mfr. Model # 81-0012-250
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.7 lbs

Product Details

Inspect air lines regularly for best performance. This black rubber air line is made of nylon. It is for use with truck and trailer air brake systems, and adheres to standards SAE J1402. it measures 250 x 1/2 x 3/4 inches.

Technical Specs

  • ItemRubber Air Line - Bulk
  • Inside Dia. (In.)1/2
  • MaterialNylon
  • For Use WithTruck and Trailer Air Brake Systems
  • Length 250 ft.
  • Outside Dia. (In.) 3/4
  • Colour Black
  • Standards SAE J1402
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list