!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC HOSE ADAPTER, ⅛ X ¼ IN FITTING, MALE X MALE, NPTF X NPTF, RIGID, STRAIGHT

HYDRAULIC HOSE ADAPTER, ⅛ X ¼ IN FITTING, MALE X MALE, NPTF X NPTF, RIGID, STRAIGHT

PARKER

HYDRAULIC HOSE ADAPTER, ⅛ X ¼ IN FITTING, MALE X MALE, NPTF X NPTF, RIGID, STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC HOSE ADAPTER, ⅛ X ¼ IN FITTING, MALE X MALE, NPTF X NPTF, RIGID, STRAIGHT

HYDRAULIC HOSE ADAPTER, ⅛ X ¼ IN FITTING, MALE X MALE, NPTF X NPTF, RIGID, STRAIGHT

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52JF67
  • Mfr. Model # 1/4 X 1/8 FF-SS
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.065 lbs

Product Details

This hydraulic hose adapter meets the standards for ANSI B1.201, FED-STD-H28/7, has a length of 1.25 inch, a maximum operating pressure of 7,200 psi @ 70 Degrees F and is made of 316 stainless steel x 316 stainless steel. In addition, it has ⅛"-27,¼"-18 thread. Plus, it has an NPTF x NPTF connection type.

Technical Specs

  • ItemHydraulic Hose Adapter
  • Fitting ShapeStraight
  • Max. Working Pressure @ 70 F7,200 psi
  • CrimpableNon-Crimpable
  • Hose Fitting A GenderMale
  • Hose Fitting A Size1/8 in
  • Hose Fitting A Connection TypeNPTF
  • Overall Length1.25 in
  • StandardsANSI B1.201, FED-STD-H28/7
  • Thread Size 1/8"-27, 1/4"-18
  • Fitting Movement Rigid
  • Includes O-Ring O-Ring Not Included
  • Compatible Pipe Size 1/8 in, 1/4 in
  • Hose Fitting B Gender Male
  • Hose Fitting B Size 1/4 in
  • Hose Fitting B Connection Type NPTF
  • Fitting Material 316 Stainless Steel x 316 Stainless Steel
  • Fitting Connection Type NPTF x NPTF
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list