!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE, -40 ° TO 212 ° F, RUBBER, 3,000 PSI AT 70 F, 4 3/4 IN OUTSIDE DIAMETER, 4 3/4 IN INSIDE DIAMETER

HOSE, -40 ° TO 212 ° F, RUBBER, 3,000 PSI AT 70 F, 4 3/4 IN OUTSIDE DIAMETER, 4 3/4 IN INSIDE DIAMETER

PARKER

HOSE, -40 °  TO 212 °  F, RUBBER, 3,000 PSI AT 70 F, 4 3/4 IN OUTSIDE DIAMETER, 4 3/4 IN INSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE, -40 ° TO 212 ° F, RUBBER, 3,000 PSI AT 70 F, 4 3/4 IN OUTSIDE DIAMETER, 4 3/4 IN INSIDE DIAMETER

HOSE, -40 ° TO 212 ° F, RUBBER, 3,000 PSI AT 70 F, 4 3/4 IN OUTSIDE DIAMETER, 4 3/4 IN INSIDE DIAMETER

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.64 / FOOT

EHC: EHC :
Min Qty 250 = $4,910.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 250 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE387-12RL
  • Mfr. Model # 387-12-RL
  • UNSPSC # 40142020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Product Details

This hose meets the standards for ISO 18752, has a maximum operating pressure of 3,000 psi @ 70 Degrees F, has an operating temperature of -40 Degrees to 212 Degrees F and is made of rubber. In addition, it has 4¾ inch outside diameter, 4¾ inch inside diameter. This hose is for use on hydraulic fluid.

Technical Specs

  • ItemHose
  • Bend Radius4 3/4 in
  • Hose Outside Dia.4 3/4 in
  • Hose Reinforcement TypeBraid
  • Vacuum Rating24 in Hg
  • Hose Cover MaterialRubber
  • Compatible ChemicalsLubricating Oils, Petroleum Based Hydraulic Fluids
  • Hose Braid Layers2
  • Max. Working Pressure @ 70 F 3,000 psi
  • Hose Inside Dia. 4 3/4 in
  • Hose Reinforcement Material Steel
  • Temp. Range -40 Degrees to 212 Degrees F
  • Standards ISO 18752
  • Hose Tube Material Rubber
  • For Media Type Hydraulic Fluid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list