!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE, -40 ° TO 212 ° F, RUBBER, BLACK, 300 PSI AT 70 F, 3/8 IN OUTSIDE DIAMETER, 3/8 IN INSIDE DIAMETER

HOSE, -40 ° TO 212 ° F, RUBBER, BLACK, 300 PSI AT 70 F, 3/8 IN OUTSIDE DIAMETER, 3/8 IN INSIDE DIAMETER

PARKER

HOSE, -40 °  TO 212 °  F, RUBBER, BLACK, 300 PSI AT 70 F, 3/8 IN OUTSIDE DIAMETER, 3/8 IN INSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE, -40 ° TO 212 ° F, RUBBER, BLACK, 300 PSI AT 70 F, 3/8 IN OUTSIDE DIAMETER, 3/8 IN INSIDE DIAMETER

HOSE, -40 ° TO 212 ° F, RUBBER, BLACK, 300 PSI AT 70 F, 3/8 IN OUTSIDE DIAMETER, 3/8 IN INSIDE DIAMETER

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.82 / FOOT

EHC: EHC :
Min Qty 350 = $5,187.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 350 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE821-6
  • Mfr. Model # 821-6
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 1549
  • Shipping Weight 0.1 lbs

Product Details

Low pressure push-on rubber covered hydraulic hose, style TC4, one textile wire braid, 250 PSI maximum working pressure, 1000 PSI minimum burst pressure, 3/8 in. inside diameter, 5/8 in. outside diameter, 3.0 in. minimum bend radius.

Technical Specs

  • ItemHose
  • Bend Radius3 in
  • Hose Outside Dia.15.9 mm
  • Hose Reinforcement MaterialFiber
  • Temp. Range-40 Degrees to 100 Degrees C
  • StandardsN/A
  • Hose Tube MaterialSynthetic Rubber
  • Burst Pressure1,000 psi
  • For Media TypeHydraulic Fluid
  • Hose ConfigurationBulk Hose
  • Max. Working Pressure @ 70 F 250 psi
  • Hose Inside Dia. 10 mm
  • Hose Colour Black
  • Hose Reinforcement Type Braid
  • Vacuum Rating 28 in Hg
  • Hose Cover Material Synthetic Rubber
  • Safety Factor 4:1
  • Compatible Chemicals Antifreeze Solutions, Lubricating Oils, Petroleum BaseHhydraulic Fluid
  • Hose Braid Layers 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list