!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE, -40 ° TO 212 ° F, RUBBER, BLACK, 300 PSI AT 70 F, 1/2 IN OUTSIDE DIAMETER, 1/2 IN INSIDE DIAMETER

HOSE, -40 ° TO 212 ° F, RUBBER, BLACK, 300 PSI AT 70 F, 1/2 IN OUTSIDE DIAMETER, 1/2 IN INSIDE DIAMETER

PARKER

HOSE, -40 °  TO 212 °  F, RUBBER, BLACK, 300 PSI AT 70 F, 1/2 IN OUTSIDE DIAMETER, 1/2 IN INSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
HOSE, -40 ° TO 212 ° F, RUBBER, BLACK, 300 PSI AT 70 F, 1/2 IN OUTSIDE DIAMETER, 1/2 IN INSIDE DIAMETER

HOSE, -40 ° TO 212 ° F, RUBBER, BLACK, 300 PSI AT 70 F, 1/2 IN OUTSIDE DIAMETER, 1/2 IN INSIDE DIAMETER

PARKER

Clearance Price :
$6.66 / FOOT

Your Price : $13.32 / FOOT

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE821-8
  • Mfr. Model # 821-8-RL
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 1549
  • Shipping Weight 0.14 lbs

Product Details

Low pressure push-on rubber covered hydraulic hose, style TC4, one textile wire braid, 250 PSI maximum working pressure, 1000 PSI minimum burst pressure, 1/2 in. inside diameter, 3/4 in. outside diameter, 5.0 in. minimum bend radius.

Technical Specs

  • ItemHose
  • Bend Radius5 in
  • Hose Outside Dia.1/2 in
  • Hose Reinforcement MaterialFibre
  • Temp. Range-40 Degrees to 212 Degrees F
  • Hose Cover MaterialRubber
  • Compatible ChemicalsAntifreeze Solutions, Lubricating Oils, Petroleum BaseHhydraulic Fluid
  • Hose Braid Layers1
  • Max. Working Pressure @ 70 F 300 psi
  • Hose Inside Dia. 1/2 in
  • Hose Colour Black
  • Hose Reinforcement Type Braid
  • Vacuum Rating 28 in Hg
  • Hose Tube Material Rubber
  • For Media Type Hydraulic Fluid
  • Hose Configuration Bulk Hose
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list