HOSE, -40 ° TO 257 ° F, RUBBER, 4,000 PSI AT 70 F, 1½ IN OUTSIDE DIAMETER, 1 IN INSIDE DIAMETER
HOSE, -40 ° TO 257 ° F, RUBBER, 4,000 PSI AT 70 F, 1½ IN OUTSIDE DIAMETER, 1 IN INSIDE DIAMETER
PARKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
SAE100R12. One-half the bend radius. Temperature range: -40 degrees C to 125 degrees C (-40 degrees F to 257 degrees F). Tube: nitrile synthetic rubber. Reinforcement: four spiral steel wire. Cover: synthetic rubber, MSHA Accepted.
Technical Specs
Item Hose
Bend Radius 6 in
Hose Outside Dia. 37.8 mm
Hose Reinforcement Type Spiral
Standards ISO 18752
Hose Tube Material Synthetic Rubber
For Media Type Hydraulic Fluid
Max. Working Pressure @ 70 F 4,000 psi
Hose Inside Dia. 25 mm
Hose Reinforcement Material 4 Spirals
Temp. Range -40 Degrees to 125 Degrees C
Hose Cover Material Synthetic Rubber
Compatible Chemicals Lubricants, Petroleum Hydraulic Fluids
Hose Braid Layers 4
Country of Origin United States
(subject to change)