!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOOK SHEAVE 18IN

HOOK SHEAVE 18IN

GREENLEE

HOOK SHEAVE 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOK SHEAVE 18IN

HOOK SHEAVE 18IN

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,438.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE652
  • Mfr. Model # 652
  • UNSPSC # 39121722
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.4 lbs

Product Details

This cable puller sheave is made of a steel frame/aluminum alloy roller with self-lubricating bearings and has a 4000 pound maximum capacity. It has an 18-inch outside diameter and an 18-inch sheave diameter. The sheaves have an R3-inch groove with a one-inch opening hook and include sheave bushings, sheave pin clips, a sheave pin, and a yoke frame.

Technical Specs

  • ItemCable Puller Sheave
  • Sheave TypeHook Sheave
  • MaterialSteel Frame, Aluminum Alloy Roller With Self-Lubricating Bearings
  • Includes(2) Sheave Bushings, (2) Sheave Pin Clips, Sheave, Sheave Pin, Yoke Frame
  • Sheave Width5 in
  • Product Type Hook Sheave
  • Maximum Capacity 4,000 lb
  • Features 1" Opening Hook
  • Sheave Diameter 18 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list