!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOLSTER, PLASTIC, YELLOW, 787 SERIES/MFR. NO. 80/710 SERIES, BELT LOOP INCLUDED

HOLSTER, PLASTIC, YELLOW, 787 SERIES/MFR. NO. 80/710 SERIES, BELT LOOP INCLUDED

FLUKE

HOLSTER, PLASTIC, YELLOW, 787 SERIES/MFR. NO. 80/710 SERIES, BELT LOOP INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLSTER, PLASTIC, YELLOW, 787 SERIES/MFR. NO. 80/710 SERIES, BELT LOOP INCLUDED

HOLSTER, PLASTIC, YELLOW, 787 SERIES/MFR. NO. 80/710 SERIES, BELT LOOP INCLUDED

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $158.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETH80M
  • Mfr. Model # H80M
  • UNSPSC # 41103311
  • CATALOGUE PAGE # 158
  • Shipping Weight 0.71 lbs

Product Details

Holster, color yellow and black, for use with 80/710 series and 787, material plastic, width 3.7 in., height 7.5 in., depth 1.7 in., wrist strap magnet, includes protective holster, magnet, hook and loop straps, general purpose hanger.

Technical Specs

  • ItemHolster
  • ColourYellow
  • For Use With787 Series, Mfr. No. 80/710 Series
  • Manufacturers Warranty Length1 yr
  • Overall Depth8 in
  • Overall Width4 1/4 in
  • Wrist StrapNo Wrist Strap
  • Belt Loop Included Belt Loop Included
  • Features General Purpose Hanger, Hanging Magnet, Hook and Loop Straps
  • Includes General Purpose Hanger, Hanging Magnet, Hook and Loop Straps, Yellow Protective Holster for All 80 Series DMM's (New as Well as Old)
  • Material Plastic
  • Overall Height 2 in
  • Weather-Resistant Zipper Not Weather-Resistant Zipper
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list