!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOLLOW OUTPUT SHAFT REDUCER,56C,30

HOLLOW OUTPUT SHAFT REDUCER,56C,30

WINSMITH

HOLLOW OUTPUT SHAFT REDUCER,56C,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLLOW OUTPUT SHAFT REDUCER,56C,30

HOLLOW OUTPUT SHAFT REDUCER,56C,30

WINSMITH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,405.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3XJC8
  • Mfr. Model # E20MWSS, 30:1, 56C
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.45 lbs

Technical Specs

  • ItemC-Face Speed Reducer
  • Shaft OrientationRight Angle
  • Input RPM1725
  • Worm Center Distance2.00"
  • Frame56C
  • Nominal Ratio30:1
  • Max. Output Torque687 in.-lb.
  • Output Torque @ 1/2 HP458 in-lb
  • Number of Stages1
  • MountingUniversal
  • FinishWhite Epoxy Coating System
  • Solid/Hollow Output ShaftHollow
  • Output Shaft Height2 1/8 in
  • Speed Reducer Type C-Face
  • Duty Washdown
  • Nominal Output RPM 58
  • Bore Dia. 1-7/16"
  • Overhung Load 1345 lb.
  • Max. Input HP 0.75
  • Output Torque @ 1/3 HP 302 in-lb
  • Output Torque @ 3/4 HP 687 in-lbs
  • Rotation Reversible
  • Lubrication Mobil Glygoyle(R) 460
  • Single/Double Output/Universal Double Output
  • Output Shaft Dia. 1 7/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list