HOLE SAW, 3¼ IN SAW DIAMETER, 5/6, 1⅞ IN MAX CUTTING DEPTH, ⅝"-18 THREAD, BI-METAL
HOLE SAW, 3¼ IN SAW DIAMETER, 5/6, 1⅞ IN MAX CUTTING DEPTH, ⅝"-18 THREAD, BI-METAL
MORSE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hole saw is for use on steel, machinable metals, nail-embedded wood, plastic, stainless steel, and wood. Plus it has bi-metal teeth.
Technical Specs
- ItemHole Saw
- Materials CutMachinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
- Tooth MaterialBi-Metal
- Teeth per Inch5/6
- Impact RatedNo
- Thread Size5/8"-18
- Pilot Drill Size1/4 in dia x 3 3/32 in L
- Primary Material Application Steel
- Arbor Design Built-In
- Saw Dia. 3 1/4 in
- Max. Cutting Depth 1 7/8 in
- Replacement Pilot Drill Mfr. No. MAPD3C
- Shank Size 3/8 in
- Country of Origin United States
(subject to change)
Alternate Products
-
MORSE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.47
/ each