IN-LINE FUSE HOLDER, 1 POLE, 0 TO 20 A, 32V AC/DC, WIRE LEADS, NONINDICATING, NON-BREAKAWAY
IN-LINE FUSE HOLDER, 1 POLE, 0 TO 20 A, 32V AC/DC, WIRE LEADS, NONINDICATING, NON-BREAKAWAY
BUSSMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This in-line fuse holder has one pole, and a voltage rating of 32V AC/DC. It is made of nylon. This in-line fuse holder has a 1.25-inch wire length. This in-line fuse holder has 14 AWG wire size, and Wire Leads connector type.
Technical Specs
Item In-Line Fuse Holder
Amp Range 0 to 20 A
Voltage Rating 32V AC/DC
Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA, MDL, MDQ, MDV, MDX, MMB
Fuse Block Style Nonrejection
Wire Size 14 AWG
Mounting Style Inline
Connector Type Wire Leads
Body Width 0.56 in
Fits Fuse Type Glass and Ceramic
Number of Poles 1
For Fuse Size 1 1/4 in L x 1/4 in dia
Visual Indication Nonindicating
Fuse Block Design Non-Breakaway
Wire Length 1.25 in
Body Material Nylon
Body Height 0.56 in
Body Length 1.6 in
Alternate Products
BUSSMANN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.50
/ EACH
BUSSMANN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.73
/ EACH
BUSSMANN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.16
/ EACH
BUSSMANN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.77
/ EACH