!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC CHAIN HOIST, H2 - LIGHT DUTY, 115V AC, HOOK MOUNTED - NO TROLLEY, 1 SPEEDS, 14 FPM

ELECTRIC CHAIN HOIST, H2 - LIGHT DUTY, 115V AC, HOOK MOUNTED - NO TROLLEY, 1 SPEEDS, 14 FPM

DAYTON

ELECTRIC CHAIN HOIST, H2 - LIGHT DUTY, 115V AC, HOOK MOUNTED - NO TROLLEY, 1 SPEEDS, 14 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CHAIN HOIST, H2 - LIGHT DUTY, 115V AC, HOOK MOUNTED - NO TROLLEY, 1 SPEEDS, 14 FPM

ELECTRIC CHAIN HOIST, H2 - LIGHT DUTY, 115V AC, HOOK MOUNTED - NO TROLLEY, 1 SPEEDS, 14 FPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $956.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4GU70
  • Mfr. Model # 4GU70
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 587
  • Shipping Weight 28.0 lbs

Product Details

Lightweight, portable hoists provide an easy and economical solution for lifting loads. They use standard 115 V, 60 Hz current. Easily adaptable to many applications with the 13inch, 3-prong plug powercord.

Technical Specs

  • ItemElectric Chain Hoist
  • Mount TypeHook Mounted - No Trolley
  • Number of Speeds1
  • Maximum Lifting Length10 ft
  • Current at Max. Voltage3 A
  • Operating Voltage115V AC
  • Body Length14 1/4 in
  • Body Depth4 5/8 in
  • Brake TypeElectric Disc
  • Chain GradeGrade 80
  • Chain MaterialAlloy Steel
  • ColourRed
  • ControlsPush Button Pendant
  • Lifting Hook MaterialSteel
  • Lifting Hook TypeHook with Safety Latch
  • Minimum Retracted Length14 1/2 in
  • Number of Reeves1
  • Pendant IP RatingIP54
  • Starts and Stops per Hour75
  • Body FinishPowder Coated
  • For Outdoor UseNo
  • StandardsANSI/ASME B30.16, CUL Listed, NEMA Certified
  • Duty Classification H2
  • Maximum Lifting Capacity 300 lb
  • Fixed Lift Speed 14 fpm
  • Current at Min. Voltage 3 A
  • Motor Horsepower 1/8 hp
  • Headroom 14 1/2 in
  • Body Width 6 in
  • Body Material Steel
  • Includes Brake Brake Included
  • Chain Length 10 ft
  • Clutch Type Overload Limiting
  • Controller Cord Length 10 ft
  • Includes Clutch Clutch Included
  • Lifting Hook Opening Width 14 1/2 in
  • Maximum Pulling Capacity 300 lb
  • Number of Load Chains 1
  • Overload Protection Included Yes
  • Phase 1
  • Thermal Protection Included
  • Chain Finish Powder Coated
  • Mfr. Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list