!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC HOIST, 1 TON CAPACITY, 15 FT LIFT, 14 FPM, 440V, 4.8 AMP, 1.2 HP, YLW, 24 X 17 X 15 IN

ELECTRIC HOIST, 1 TON CAPACITY, 15 FT LIFT, 14 FPM, 440V, 4.8 AMP, 1.2 HP, YLW, 24 X 17 X 15 IN

KITO

ELECTRIC HOIST, 1 TON CAPACITY, 15 FT LIFT, 14 FPM, 440V, 4.8 AMP, 1.2 HP, YLW, 24 X 17 X 15 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC HOIST, 1 TON CAPACITY, 15 FT LIFT, 14 FPM, 440V, 4.8 AMP, 1.2 HP, YLW, 24 X 17 X 15 IN

ELECTRIC HOIST, 1 TON CAPACITY, 15 FT LIFT, 14 FPM, 440V, 4.8 AMP, 1.2 HP, YLW, 24 X 17 X 15 IN

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,743.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOER2010L4-15
  • Mfr. Model # ER2010L4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 119.0 lbs

Product Details

This yellow electric chain hoist has a load capacity of one ton. It can lift to 15 feet, has one speed at 14 feet per minute, is 440 volts, and has 4.8 amps. This chain hoist has thermal protection and has an electromagnetic (DC current) brake and 1.2 horsepower. The housing measures 24 x 17 x 15 inches and the minimum between hooks is 17 inches. This three-phase chain hoist meets ASME and CSA standards. A pendant, chain, and hook are included.

Technical Specs

  • ItemElectric Chain Hoist
  • Mount TypeHook
  • Number of Speeds1
  • Trolley SpeedHook Mounted - No Trolley
  • Current at Max. Voltage2.5 A
  • Headroom17 in
  • Brake TypeElectromagnetic Brake
  • Chain GradeGrade 80
  • Chain MaterialAlloy Steel
  • ColourBlack, Yellow
  • FeaturesMaintenance-Free Braking System with A 10-Year/2,000,000 Activation Cycle Warranty
  • Included ComponentsHooks, Load Chain
  • Lifting Hook MaterialCarbon Steel
  • Lifting Hook TypeSelf-Closing Top and Bottom Hook
  • Overload Protection IncludedYes
  • Thermal ProtectionYes
  • Body FinishPowder Coated
  • Mfr. Warranty Length3 yr
  • Duty Classification H4
  • Maximum Lifting Capacity 1 ton
  • Maximum Lift Speed 14 ft/min
  • Maximum Lifting Length 15 ft
  • Motor Horsepower 1.2 hp
  • Body Material Aluminum
  • Includes Brake Yes
  • Chain Length 15 ft.
  • Clutch Type Friction Clutch
  • Controls Push Button
  • Hoist IP Rating IP55, IP65
  • Includes Clutch Yes
  • Lifting Hook Opening Width 31 mm
  • Number of Load Chains 1
  • Phase Three
  • Trolley Wheel Material Case-Hardened Steel
  • Chain Finish Nickel Plated
  • Standards ASME B30.16, ASME H4, CSA, IP55
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list