!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC HOIST, 1,102 LBS CAPACITY, 20 FT LIFT, 15/2.5 FPM, 440 VOLT/5.1 AMP, YLW, 24 X 17 X 15 IN

ELECTRIC HOIST, 1,102 LBS CAPACITY, 20 FT LIFT, 15/2.5 FPM, 440 VOLT/5.1 AMP, YLW, 24 X 17 X 15 IN

KITO

ELECTRIC HOIST, 1,102 LBS CAPACITY, 20 FT LIFT, 15/2.5 FPM, 440 VOLT/5.1 AMP, YLW, 24 X 17 X 15 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC HOIST, 1,102 LBS CAPACITY, 20 FT LIFT, 15/2.5 FPM, 440 VOLT/5.1 AMP, YLW, 24 X 17 X 15 IN

ELECTRIC HOIST, 1,102 LBS CAPACITY, 20 FT LIFT, 15/2.5 FPM, 440 VOLT/5.1 AMP, YLW, 24 X 17 X 15 IN

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,174.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOER2005IL4-20
  • Mfr. Model # ER2005IL4-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Product Details

This yellow electric chain hoist has a load capacity of 1,102 pounds. It can lift to 20 feet, has two speeds at 15 and 2.5 feet per minute, is 440 volts, and has 5.1 amps. This chain hoist has thermal protection and has an electromagnetic (DC current) brake and 0.75 horsepower. The housing measures 24 x 17 x 15 inches. This three-phase chain hoist meets ASME and CSA standards. A pendant, chain, and hook are included.

Technical Specs

  • ItemElectric Chain Hoist
  • Mount TypeHook
  • Number of Speeds2
  • Maximum Lift Speed15 ft/min
  • Maximum Lifting Length20 ft
  • Motor Horsepower0.75 hp
  • Body MaterialAluminum
  • Includes BrakeYes
  • Chain MaterialAlloy Steel
  • ColourBlack, Yellow
  • FeaturesMaintenance-Free Braking System with A 10-Year/2,000,000 Activation Cycle Warranty
  • Included ComponentsHooks, Load Chain
  • Lifting Hook MaterialCarbon Steel
  • Lifting Hook TypeSwivel Hook with Safety Latch
  • Overload Protection IncludedYes
  • Thermal ProtectionYes
  • Body FinishPowder Coated
  • Mfr. Warranty Length3 yr
  • Duty Classification H4
  • Maximum Lifting Capacity 1/2 ton
  • Minimum Lift Speed 2.5 ft/min
  • Trolley Speed Hook Mounted - No Trolley
  • Current at Max. Voltage 1.8 A
  • Headroom 14 3/5 in
  • Brake Type Electromagnetic Brake
  • Chain Grade Grade 80
  • Clutch Type Friction Clutch
  • Controls Push Button
  • Hoist IP Rating IP55, IP65
  • Includes Clutch Yes
  • Lifting Hook Opening Width 27 mm
  • Number of Load Chains 1
  • Phase Three
  • Trolley Wheel Material Case-Hardened Steel
  • Chain Finish Nickel Plated
  • Standards ASME B30.16, ASME H4, CSA, IP55
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list