!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 15 FT LIFT, 220V, 27/4.5FPM, 4.7 HP, 15 FT CORD, MEETS CSA

ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 15 FT LIFT, 220V, 27/4.5FPM, 4.7 HP, 15 FT CORD, MEETS CSA

KITO

ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 15 FT LIFT, 220V, 27/4.5FPM, 4.7 HP, 15 FT CORD, MEETS CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 15 FT LIFT, 220V, 27/4.5FPM, 4.7 HP, 15 FT CORD, MEETS CSA

ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 15 FT LIFT, 220V, 27/4.5FPM, 4.7 HP, 15 FT CORD, MEETS CSA

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,985.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOER2020IS2-15
  • Mfr. Model # ER2020IS2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Product Details

This electric chain hoist has a load capacity of two tons. It can lift to 15 feet, has two speeds of 27 and 4.5 feet per minute, and is 220 volts. This chain hoist has 4.7 horsepower, an electromagnetic brake, thermal protection, and a 15-foot cord. It meets ASME and CSA standards and has a 10-year warranty.

Technical Specs

  • ItemElectric Chain Hoist
  • Maximum Lifting Capacity2 ton
  • Minimum Lift Speed4 1/2 ft/min
  • Trolley SpeedHook Mounted - No Trolley
  • Current at Max. Voltage17.3 A
  • Headroom23 1/5 in
  • Brake TypeElectromagnetic Brake
  • Chain GradeGrade 80
  • Clutch TypeFriction Clutch
  • ControlsPush Button
  • Hoist IP RatingIP55, IP65
  • Includes ClutchYes
  • Lifting Hook Opening Width39 mm
  • Number of Load Chains1
  • PhaseThree
  • Trolley Wheel MaterialCase-Hardened Steel
  • Chain FinishNickel Plated
  • StandardsASME B30.16, ASME H4, CSA, IP55
  • Mount Type Hook
  • Number of Speeds 2
  • Maximum Lift Speed 27 ft/min
  • Maximum Lifting Length 15 ft
  • Motor Horsepower 4.7 hp
  • Body Material Aluminum
  • Includes Brake Yes
  • Chain Material Cast Iron
  • Colour Black, Yellow
  • Features Maintenance-Free Braking System with A 10-Year/2,000,000 Activation Cycle Warranty
  • Included Components Hooks, Load Chain
  • Lifting Hook Material Carbon Steel
  • Lifting Hook Type Self-Closing Top and Bottom Hook
  • Overload Protection Included Yes
  • Thermal Protection Yes
  • Body Finish Powder Coated
  • Mfr. Warranty Length 3 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list