!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOIST 120V 240KG 44/10 6FT 15FT

HOIST 120V 240KG 44/10 6FT 15FT

KITO

HOIST 120V 240KG 44/10 6FT 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOIST 120V 240KG 44/10 6FT 15FT

HOIST 120V 240KG 44/10 6FT 15FT

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,317.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOEDCL24SD6-15
  • Mfr. Model # EDCL24SD6-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • ItemElectric Chain Hoist
  • Maximum Lifting Capacity240 kg
  • Minimum Lift Speed10 ft/min
  • Trolley SpeedHook Mounted - No Trolley
  • Current at Max. Voltage10 A
  • Headroom38 in
  • Brake TypeMechanical Load Brake, Regenerative Brake
  • Chain GradeGrade 80
  • Clutch TypeFriction Clutch
  • ControlsPush Button
  • Hoist IP RatingIP44, IP65
  • Includes ClutchYes
  • Lifting Hook Opening Width25 mm
  • Number of Load Chains1
  • Thermal ProtectionNo
  • Chain FinishNickel Plated
  • StandardsASME B30.16, ASME HST-1, CSA, IP44
  • Mount Type Hook
  • Number of Speeds 2
  • Maximum Lift Speed 44 ft/min
  • Maximum Lifting Length 15 ft
  • Motor Horsepower 0.8 hp
  • Body Material Aluminum
  • Includes Brake Yes
  • Chain Material Steel
  • Colour Black, Yellow
  • Features Bottom Hook Swivels 360 Degrees
  • Included Components Hooks, Load Chain
  • Lifting Hook Material Carbon Steel
  • Lifting Hook Type Self-Closing Top and Bottom Hook
  • Phase Single
  • Body Finish Electrostatic Enamel
  • Mfr. Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list