!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOIST LIFT, 3 TON CAPACITY, 20 FT LIFT, 110/115/230V, 3.5 FPM, YLW, 26 7/8 X 22 9/16 X 11 5/16 IN

HOIST LIFT, 3 TON CAPACITY, 20 FT LIFT, 110/115/230V, 3.5 FPM, YLW, 26 7/8 X 22 9/16 X 11 5/16 IN

KITO

HOIST LIFT, 3 TON CAPACITY, 20 FT LIFT, 110/115/230V, 3.5 FPM, YLW, 26 7/8 X 22 9/16 X 11 5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOIST LIFT, 3 TON CAPACITY, 20 FT LIFT, 110/115/230V, 3.5 FPM, YLW, 26 7/8 X 22 9/16 X 11 5/16 IN

HOIST LIFT, 3 TON CAPACITY, 20 FT LIFT, 110/115/230V, 3.5 FPM, YLW, 26 7/8 X 22 9/16 X 11 5/16 IN

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,530.41 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOSER030C1-20
  • Mfr. Model # SER030C1-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 238.0 lbs

Product Details

This hoist lift has a load capacity of three tons. It can lift to 20 feet, has 110, 115, and 230 voltage, and a lift speed of 3.5 feet per minute. It is 23.9 amps, has a pull-rotor brake, and the minimum between hooks is 28 5/8 inches. The housing measures 26 7/8 length x 22 9/16 width x 11 5/16 inches deep. This yellow chain hoist has thermal protection, a pendant control, and meets CSA standards.

Technical Specs

  • ItemElectric Chain Hoist
  • Maximum Lifting Capacity3 ton
  • Maximum Lift Speed3.5 ft/min
  • Current at Max. Voltage23.9 A
  • Headroom29 1/2 in
  • Brake TypeElectromagnetic Brake
  • Chain GradeGrade 80
  • Clutch TypeFriction Clutch
  • ControlsPush Button
  • Hoist IP RatingIP55, IP65
  • Includes ClutchYes
  • Lifting Hook Opening Width44 mm
  • Number of Load Chains2
  • PhaseSingle
  • Body FinishElectrostatic Enamel
  • Mfr. Warranty Length3 yr
  • Mount Type Hook
  • Number of Speeds 1
  • Maximum Lifting Length 20 ft
  • Motor Horsepower 1.2 hp
  • Body Material Aluminum
  • Includes Brake Yes
  • Chain Material Cast Iron
  • Colour Black, Yellow
  • Features The Ser Electric Hoist is Equipped with A 60-Minute H4-Rated Motor Which is Unmatched in A Single-Phase Offering
  • Included Components Hooks, Load Chain
  • Lifting Hook Material Carbon Steel
  • Lifting Hook Type Self-Closing Top and Bottom Hook
  • Overload Protection Included Yes
  • Thermal Protection Yes
  • Chain Finish Nickel Plated
  • Standards ASME B30.16, ASME H4, CSA, IP55

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list