HITCH PIN, 1 IN DIA, DETENT, INCH, 1 IN DIA, 7 IN SHANK L, STEEL, ZINC PLATED
HITCH PIN, 1 IN DIA, DETENT, INCH, 1 IN DIA, 7 IN SHANK L, STEEL, ZINC PLATED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hitch pin is made of Grade 1038, Grade 4140 steel and has a zinc-plated finish. Plus, it includes a hairpin. It has a one inch shank diameter. It has an inch system of measurement. In addition, it has a usable length of 7 inch and a detent pin type.
Technical Specs
Item Hitch Pin
Shank Diameter 1 in
Pin Type Detent
Material Grade/Class Grade 1038, Grade 4140
Usable Length 7 in
System of Measurement Inch
Minimum Hole Size 0.203 in
Head Diameter Tolerance +0.05/-0.00 in
Includes Hairpin
Shank Diameter Tolerance +0.000/-0.010 in
Pin Diameter 1 in
Shank Length 7 in
Material Steel
Finish Zinc-Plated
Product Type Hitch Pin
Maximum Hole Size 0.253 in
Head Diameter 19/64 in
Outside Diameter Tolerance +0.000/-0.010 in
Shank Length Tolerance +/-0.10 in
Country of Origin Varies
(subject to change)