HITCH PIN, ½ IN DIA, 3 IN L, STEEL, BENT, INCH, ½ IN DIA, 3 IN SHANK L, GRADE 1038
HITCH PIN, ½ IN DIA, 3 IN L, STEEL, BENT, INCH, ½ IN DIA, 3 IN SHANK L, GRADE 1038
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hitch pin is made of Grade 1038 steel and has a zinc-plated finish. Plus, it includes a hairpin. It has a 1/2 inch shank diameter. It has an inch system of measurement. In addition, it has a usable length of three inches and a bent pin type.
Technical Specs
Item Hitch Pin
Shank Diameter 1/2 in
Pin Type Bent
Material Grade/Class Grade 1038
Usable Length 3 in
System of Measurement Inch
Minimum Hole Size 0.203 in
Includes Hairpin
Shank Diameter Tolerance +0.000/-0.010 in
Pin Diameter 1/2 in
Shank Length 3 in
Material Steel
Finish Zinc-Plated
Product Type Hitch Pin
Maximum Hole Size 0.253 in
Outside Diameter Tolerance +0.000/-0.010 in
Shank Length Tolerance +/-0.05 in
Country of Origin Varies
(subject to change)