!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH WATER SENSOR ACCESSORY, 10 FT POWER CORD L, FLOAT SWITCH BRACKET/HOSE CLAMP

HIGH WATER SENSOR ACCESSORY, 10 FT POWER CORD L, FLOAT SWITCH BRACKET/HOSE CLAMP

PRO SERIES PUMPS

HIGH WATER SENSOR ACCESSORY, 10 FT POWER CORD L, FLOAT SWITCH BRACKET/HOSE CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH WATER SENSOR ACCESSORY, 10 FT POWER CORD L, FLOAT SWITCH BRACKET/HOSE CLAMP

HIGH WATER SENSOR ACCESSORY, 10 FT POWER CORD L, FLOAT SWITCH BRACKET/HOSE CLAMP

PRO SERIES PUMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.16 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54GY85
  • Mfr. Model # PSWS
  • UNSPSC # 40151723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • ItemHigh Water Sensor Accessory
  • Compatible Pump TypeDewatering Pump, Effluent Pump, Submersible Sump Pump, Sump Pump
  • Diameter1 in
  • Height3 in
  • Length1 1/2 in
  • Number of Conductors1
  • SeriesPro Series Pumps
  • Wire Gauge26 AWG
  • Manufacturers Warranty Length1 yr
  • Compatible Manufacturer Model Number DFC2, VSC2, TSC2, PWA2, BW-WiFi2
  • Compatible with Series Pro Series Pumps
  • Float Material ABS
  • Includes Float Switch Bracket, Hose Clamp
  • Material ABS Plastic
  • Product Type Sensor
  • Width 1 in
  • Cord Length 10 ft
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list