!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX SAFETY VEST, S, RED, POLYESTER, STARTECH REFLECTIVE TAPE, SNAPS, 12 POCKETS

UNISEX SAFETY VEST, S, RED, POLYESTER, STARTECH REFLECTIVE TAPE, SNAPS, 12 POCKETS

PIONEER

UNISEX SAFETY VEST, S, RED, POLYESTER, STARTECH REFLECTIVE TAPE, SNAPS, 12 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX SAFETY VEST, S, RED, POLYESTER, STARTECH REFLECTIVE TAPE, SNAPS, 12 POCKETS

UNISEX SAFETY VEST, S, RED, POLYESTER, STARTECH REFLECTIVE TAPE, SNAPS, 12 POCKETS

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRVV1010710S
  • Mfr. Model # V1010710-S
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.66 lbs

Product Details

This unisex red safety vest is size small and is made out of polyester. It has 12 pockets. It features high-visibility. High-visibility vests have brightly coloured fabric and/or reflective materials to make workers and pedestrians more visible to traffic and equipment operators.

Technical Specs

  • ItemHigh-Visibility Vest
  • Anti-StaticNo
  • Closure TypeSnap
  • CoolingNo
  • Fabric ConstructionSolid
  • GenderUnisex
  • Includes ID WindowNo
  • Includes Tablet PocketYes
  • MaterialPolyester
  • SizeS
  • Safety FeaturesHigh-Visibility
  • ANSI Type Unrated
  • Breakaway No
  • Colour Red
  • Expandable No
  • Fall Protection Compatible Yes
  • Horizontal Stripe Type Single
  • Includes Microphone Tab Yes
  • Includes Tool Lanyard Grommets Yes
  • Number of Pockets with Closure 3
  • Safety Vest Style Surveyor
  • Vest Size S
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list