!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY PULL-ON PANT,FLOR,4XL

SAFETY PULL-ON PANT,FLOR,4XL

TOUGH DUCK

SAFETY PULL-ON PANT,FLOR,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY PULL-ON PANT,FLOR,4XL

SAFETY PULL-ON PANT,FLOR,4XL

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS60331FLOR4XL
  • Mfr. Model # S60331-FLOR-4XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

This men's S603 fluorescent orange safety pull-on pant is size XXXX-large and is made out of 100% polyester tricot. It meets the standards for ANSI Type E, CSA Class 3 Level 2. It features 3M Scotchlite reflective material with contrast backing, lightweight and comfortable, two side pockets, adjustable snaps at hem.

Technical Specs

  • ItemHigh-Visibility Pants
  • ANSI ClassClass E
  • Garment TypePants
  • Material100% Polyester Tricot
  • Number of Outside Pockets2
  • Fabric Weight130 gsm
  • Maximum Waist Size51 in
  • StandardsANSI Type E, CSA Class 3 Level 2
  • CSA Class 3
  • Gender Men's
  • Colour Fluorescent Orange
  • Waist Closure Drawstring
  • Fly Closure Type Elastic, Drawstring
  • Inseam 32 in
  • Size 4XL
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list