!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS PANTS, MEN'S, ORANGE, WAIST 34 IN/INSEAM 32 IN, POLYESTER/COTTON

HI-VIS PANTS, MEN'S, ORANGE, WAIST 34 IN/INSEAM 32 IN, POLYESTER/COTTON

TOUGH DUCK

HI-VIS PANTS, MEN'S, ORANGE, WAIST 34 IN/INSEAM 32 IN, POLYESTER/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS PANTS, MEN'S, ORANGE, WAIST 34 IN/INSEAM 32 IN, POLYESTER/COTTON

HI-VIS PANTS, MEN'S, ORANGE, WAIST 34 IN/INSEAM 32 IN, POLYESTER/COTTON

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICSP011-34W
  • Mfr. Model # SP011
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Product Details

These polyester and cotton blend men's work pants fit a 34-inch waist and 32-inch inseam. The orange colour and hi-vis bands keep you seen on the job. The material is both durable and comfortable and light, with a fabric weight of just nine ounces. They feature six pockets, a zipper and conform to ANSI Class 107-2015 Type E standards.

Technical Specs

  • ItemHigh-Visibility Pants
  • ANSI ClassE
  • Garment TypePants
  • MaterialCotton, Polyester
  • Fabric Weight9 oz
  • Maximum Waist Size34 in
  • CSA Class 3
  • Gender Men's
  • Colour Fluorescent Orange
  • Number of Outside Pockets 2
  • Inseam 32 in
  • Standards CSA Class 3 Level 2, ANSI Type E
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list