!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX 5999J JACKET, 2XL, YELLOW/GREEN, POLYESTER, STARTECH REFLECTIVE TAPE, ZIPPER

UNISEX 5999J JACKET, 2XL, YELLOW/GREEN, POLYESTER, STARTECH REFLECTIVE TAPE, ZIPPER

PIONEER

UNISEX 5999J JACKET, 2XL, YELLOW/GREEN, POLYESTER, STARTECH REFLECTIVE TAPE, ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX 5999J JACKET, 2XL, YELLOW/GREEN, POLYESTER, STARTECH REFLECTIVE TAPE, ZIPPER

UNISEX 5999J JACKET, 2XL, YELLOW/GREEN, POLYESTER, STARTECH REFLECTIVE TAPE, ZIPPER

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV11701602XL
  • Mfr. Model # V1170160-2XL
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.72 lbs

Product Details

This unisex 5999J green and yellow jacket is size XX-large and is made out of polyester. It meets the standards for CSA Z96-22 Class 2 Level 2, ANSI/ISEA 107-2020 Class 3 Type P and R. It features action back, multiple pockets, radiophone clip straps, ventilation panels, moisture-wicking mesh ventilation panels on upper arms, exclusive Startech reflective tape.

Technical Specs

  • ItemHigh Visibility Jacket
  • CSA Class2
  • ANSI Class3
  • GenderUnisex
  • ColourGreen, Yellow
  • Number of Outside Pockets3
  • Maximum Chest Size52 in
  • Reflective Tape TypeDouble Stitched StarTech
  • Minimum Chest Size50 in
  • Size-Body TypeRegular
  • Garment Type Jacket
  • Back Stripe Pattern X
  • ANSI Type P, R
  • Front Closure Type Zipper
  • Size 2XL
  • Includes Hood No
  • Material Polyester
  • Standards CSA Z96-22 Class 2 Level 2, ANSI/ISEA 107-2020 Class 3 Type P and R
  • Insulated for Cold Conditions Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list