!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S HI-VIS SAFETY JACKET, XS, HI-VIS ORANGE, POLYESTER, POLYESTER LINING

MEN'S HI-VIS SAFETY JACKET, XS, HI-VIS ORANGE, POLYESTER, POLYESTER LINING

TOUGH DUCK

MEN'S HI-VIS SAFETY JACKET, XS, HI-VIS ORANGE, POLYESTER, POLYESTER LINING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S HI-VIS SAFETY JACKET, XS, HI-VIS ORANGE, POLYESTER, POLYESTER LINING

MEN'S HI-VIS SAFETY JACKET, XS, HI-VIS ORANGE, POLYESTER, POLYESTER LINING

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $255.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS42611XS
  • Mfr. Model # S42611
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.97 lbs

Product Details

Stay warm when working outdoors with this insulated men's high-visibility jacket. This X-small orange jacket fits 32 to 34-inch chest sizes and is 32-inch long. It features seven inside pockets, three outside pockets, and a zipper closure with a storm flap. It is made of polyester with a fabric weight of 185 gsm and meets CSA and ANSI standards.

Technical Specs

  • ItemHigh Visibility Jacket
  • CSA Class2
  • ANSI Class3
  • GenderMen's
  • ColourOrange
  • Number of Outside Pockets3
  • Maximum Chest Size34 in
  • Includes Removable LinerYes
  • Minimum Chest Size32 in
  • Fabric Weight6 oz
  • Garment Type Jacket
  • Style Jacket
  • ANSI Type R
  • Front Closure Type Snap
  • Size XS
  • Includes Hood Yes
  • Material 300D Poly Oxford
  • Standards CSA Class 2 Level 2
  • Insulated for Cold Conditions Yes
  • Number of Inside Pockets 7
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list