!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-VISIBILITY JACKET, MEN'S, YELLOW, 68 IN CHEST/35 1/2 IN L, XXXXL, POLYESTER/POLYURETHANE

HIGH-VISIBILITY JACKET, MEN'S, YELLOW, 68 IN CHEST/35 1/2 IN L, XXXXL, POLYESTER/POLYURETHANE

TINGLEY

HIGH-VISIBILITY JACKET, MEN'S, YELLOW, 68 IN CHEST/35 1/2 IN L, XXXXL, POLYESTER/POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-VISIBILITY JACKET, MEN'S, YELLOW, 68 IN CHEST/35 1/2 IN L, XXXXL, POLYESTER/POLYURETHANE

HIGH-VISIBILITY JACKET, MEN'S, YELLOW, 68 IN CHEST/35 1/2 IN L, XXXXL, POLYESTER/POLYURETHANE

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGJ24122C4XL
  • Mfr. Model # J24122C-4X
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.41 lbs

Product Details

Stay comfortable throughout the workday with this high-visibility jacket. This yellow men's jacket comes in size XXXX-large and has a 68-inch chest and a 35 1/2-inch length. It features a zipper closure, five outside pockets, and one inside pocket. It is made of polyester and polyurethane and has a fabric weight of six ounces. This jacket meets CSA Z96 standards.

Technical Specs

  • ItemHigh Visibility Jacket
  • StyleJacket
  • GenderMen's
  • ColourFluorescent Yellow, Green
  • Number of Outside Pockets5
  • Hood StylePackable Hood in Collar
  • MaterialPolyester, PU
  • StandardsCSA Z96, ASTM E96
  • Number of Inside Pockets1
  • Garment Type Jacket
  • Back Stripe Pattern X
  • Front Closure Type Snap
  • Size 4XL
  • Includes Hood Yes
  • Maximum Chest Size 68 in
  • Reflective Tape Type Silver Glass Bead Tape
  • Fabric Weight 6 oz/sq yd
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list