!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S HOODED JACKET, 3XL, GREEN, POLYESTER/POLYURETHANE

MEN'S HOODED JACKET, 3XL, GREEN, POLYESTER/POLYURETHANE

VIKING

MEN'S HOODED JACKET, 3XL, GREEN, POLYESTER/POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S HOODED JACKET, 3XL, GREEN, POLYESTER/POLYURETHANE

MEN'S HOODED JACKET, 3XL, GREEN, POLYESTER/POLYURETHANE

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $279.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6450JGXXXL
  • Mfr. Model # 6450JG-XXXL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This men's green trilobal parka is size XXX-large and is made out of 300 denier trilobal Ripstop polyester. It meets the standards for ANSI/ISEA 107, CSA Z96-15. It features insulated stormblaster hood, safety tear away design, easy to remove and attach, warm and comfortable fleece collar, heavy duty tooth zipper with storm flap, and dual reflective chest straps.

Technical Specs

  • ItemHigh Visibility Jacket
  • CSA Class2
  • ANSI ClassE
  • Front Closure TypeZipper
  • Size3XL
  • Includes HoodYes
  • Material300 Denier Polyester
  • Reflective Tape TypeContrasting
  • Minimum Chest Size52 in
  • Size-Body TypeLong
  • Number of Inside Pockets1
  • Garment Type Parka
  • Style Parka
  • Gender Men's
  • Colour Green
  • Number of Outside Pockets 2
  • Maximum Chest Size 54 in
  • Temperature Rating -60 Degrees F
  • Standards ANSI/ISEA 107, CSA Z96-15
  • Insulated for Cold Conditions Yes
  • Fabric Weight 7.3 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list