!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VENT HOOD, VENTED RAIN CAP, RECTANGULAR, 3 IN DUCT, 5052, ALUMINUM/SILVER FINISH, FLAT, PRESS FIT

VENT HOOD, VENTED RAIN CAP, RECTANGULAR, 3 IN DUCT, 5052, ALUMINUM/SILVER FINISH, FLAT, PRESS FIT

TJERNLUND

VENT HOOD, VENTED RAIN CAP, RECTANGULAR, 3 IN DUCT, 5052, ALUMINUM/SILVER FINISH, FLAT, PRESS FIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VENT HOOD, VENTED RAIN CAP, RECTANGULAR, 3 IN DUCT, 5052, ALUMINUM/SILVER FINISH, FLAT, PRESS FIT

VENT HOOD, VENTED RAIN CAP, RECTANGULAR, 3 IN DUCT, 5052, ALUMINUM/SILVER FINISH, FLAT, PRESS FIT

TJERNLUND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $245.20 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG14U196
  • Mfr. Model # VH1-3
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

This VH1 series vent hood includes mounting hardware, and is made of aluminum. It is silver-coloured, measures 5⅜ inch width, 5¼ inch height, 5⅜ inch depth, 7¾ inch length. This vent hood a flat finish and weighs four pounds.

Technical Specs

  • ItemVent Hood
  • Gas Appliance CategoryCategory I
  • For Duct Width6 1/4 in
  • MaterialAluminum
  • Product TypeVent Hood
  • Material Thickness20 ga
  • Maximum Temperature Rating575 Degrees F
  • ColourSilver
  • ShapeRectangular, Round
  • End TypePlain
  • Material Grade5052
  • Base Height10 in
  • IncludesMounting Hardware
  • Base Thickness20 ga
  • Rain Cap StyleVented
  • SeriesVH1
  • For Nominal Duct Diameter 3 in
  • For Duct Height 6 1/4 in
  • Inlet Diameter 3 in
  • Overall Length 7 3/4 in
  • Inside Diameter 3 in
  • Weight 4 lb
  • Finish Flat
  • Overall Height 5 1/4 in
  • Connection Type Press Fit
  • Overall Width 5 3/8 in
  • Screen Included Screen Included
  • Base Width 7 3/4 in
  • Overall Depth 5 3/8 in
  • Duct Shape Rectangular
  • Backdraft Damper Included Backdraft Damper Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list