!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH HEAT HIGHPERFORMANCE BLACK 1 GAL

HIGH HEAT HIGHPERFORMANCE BLACK 1 GAL

RUST-OLEUM

HIGH HEAT HIGHPERFORMANCE BLACK 1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH HEAT HIGHPERFORMANCE BLACK 1 GAL

HIGH HEAT HIGHPERFORMANCE BLACK 1 GAL

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $572.28 / EACH

EHC: EHC :
Min Qty 2 = $1,144.56

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM286512
  • Mfr. Model # 286512
  • UNSPSC # 31211504
  • CATALOGUE PAGE # 809
  • Shipping Weight 12.8 lbs

Technical Specs

  • ItemHeat Resistant Coating
  • Surface TextureSmooth
  • Maximum Temperature Resistance1,200 Degrees F
  • ColourBlack
  • Container Size1 gal
  • Dry Time1 to 2 hr
  • Colour FamilyBlacks
  • Application MethodBrush, Roller, Spray
  • Dry Time to Recoat8 to 24 hr
  • Maximum Application Temperature125 Degrees F
  • Resin TypePolysiloxane Polymer
  • Shelf Life5 yr
  • VOC ContentLess Than 420 g/L
  • Surface Material Metal
  • Use Location Exterior, Interior
  • Base Type Solvent
  • Coverage Area 250 to 560 sq ft/gal
  • Sub Brand High Performance
  • Cure Time 1 hr
  • Container Type Can
  • Coating Type Heat Resistant Coating
  • Heat Resistant Yes
  • Minimum Application Temperature 32 Degrees F
  • Resistance Properties Corrosion Resistant, Thermal Shock Resistant
  • Standards 40 CFR Part 372, EPA Standards
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list