!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI VIS OVERALL,M,BLACK,UNISEX,PU/POLY

HI VIS OVERALL,M,BLACK,UNISEX,PU/POLY

TINGLEY

HI VIS OVERALL,M,BLACK,UNISEX,PU/POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI VIS OVERALL,M,BLACK,UNISEX,PU/POLY

HI VIS OVERALL,M,BLACK,UNISEX,PU/POLY

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGO24123CMD
  • Mfr. Model # O24123C.MD
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemHi Vis Overall
  • GenderUnisex
  • ColourBlack
  • Waist ClosureSnaps
  • Inseam29 in
  • Maximum Waist Size46"
  • Size-Body TypeRegular
  • Fabric Weight6 oz/sq yd
  • Sub-BrandIcon(TM)
  • Garment FeaturesNone
  • Number of Outside Pockets0
  • Reflective Stripe Border TypeContrasting
  • Reflective Stripe Main ColourSilver
  • Reflective Tape Attachment TypeStitched
  • Water-ResistantYes
  • Garment Type Overalls
  • Style Bib Overall
  • Material Polyurethane, Polyester
  • Size M
  • Insulated for Cold Conditions No
  • Includes Lining No
  • Standards Breathability ASTM E96, CSA Z96 Class 3 Level 2 Compliant When Worn with Class 2 Level 2 Jacket
  • Features Made From Polyurethane On 300 Denier Polyester, Stitched and Taped Sealed Seams, Two-tone 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity
  • Front Stripe Pattern Double Horizontal
  • Number of Inside Pockets 0
  • Reflective Stripe Border Colour Fluorescent Yellow-Green
  • Reflective Stripe Locations Ankles, Calves
  • Reflective Stripe Width 2 in
  • Reflective Tape Type Glass Bead
  • Wind-Resistant No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list