!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX KEY SET, METRIC, LONG, 8 PIECES, 10 MM/2.5 MM/2 MM/3 MM/4 MM/5 MM/6 MM/8 MM TIP SIZE

HEX KEY SET, METRIC, LONG, 8 PIECES, 10 MM/2.5 MM/2 MM/3 MM/4 MM/5 MM/6 MM/8 MM TIP SIZE

WESTWARD

HEX KEY SET, METRIC, LONG, 8 PIECES, 10 MM/2.5 MM/2 MM/3 MM/4 MM/5 MM/6 MM/8 MM TIP SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX KEY SET, METRIC, LONG, 8 PIECES, 10 MM/2.5 MM/2 MM/3 MM/4 MM/5 MM/6 MM/8 MM TIP SIZE

HEX KEY SET, METRIC, LONG, 8 PIECES, 10 MM/2.5 MM/2 MM/3 MM/4 MM/5 MM/6 MM/8 MM TIP SIZE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40WZ29
  • Mfr. Model # 40WZ29
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This hex key set has a length of 9 inches and is not insulated. The plastic handle is blue. In addition, it is made of steel, has a metric measurement type, is not corrosion-resistant, has a black oxide finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a moulded grip. This hex key set includes eight pieces.

Technical Specs

  • ItemHex Key Set
  • FinishBlack Oxide
  • Number of Pieces8
  • Length FamilyLong
  • Number of Tips8
  • Non-MagneticNot Non-Magnetic
  • Corrosion ResistantNot Corrosion-Resistant
  • Measurement TypeMetric
  • Driver MaterialAlloy Steel
  • Key ShapeT
  • Grip StyleMoulded
  • Handle ColourBlue
  • Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Overall Length 9 in
  • Container Type None
  • End Shape Hex
  • Non-Sparking Not Non-Sparking
  • Tether Ready No
  • Insulated Not Insulated
  • Material Steel
  • Fastener Holding Not Fastener Holding
  • Number of Ball Ends 1
  • Handle Material Plastic
  • Range of Lengths 9 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list