!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX SOCKET PLUG: 304 STAINLESS STEEL, ½ IN FITTING PIPE SIZE, MALE NPT, CLASS 150, PLUG

HEX SOCKET PLUG: 304 STAINLESS STEEL, ½ IN FITTING PIPE SIZE, MALE NPT, CLASS 150, PLUG

APPROVED VENDOR

HEX SOCKET PLUG: 304 STAINLESS STEEL, ½ IN FITTING PIPE SIZE, MALE NPT, CLASS 150, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX SOCKET PLUG: 304 STAINLESS STEEL, ½ IN FITTING PIPE SIZE, MALE NPT, CLASS 150, PLUG

HEX SOCKET PLUG: 304 STAINLESS STEEL, ½ IN FITTING PIPE SIZE, MALE NPT, CLASS 150, PLUG

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4WPK5
  • Mfr. Model # 40SP112N012
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Type 304 stainless steel has good corrosion resistance. NPT threads. Max. pressure: 300 PSI WOG: 150 PSI saturated steam. Meet MSS-SP-114 Class 150 pressure ratings. Threads conform to ASME B1.20.1. Material conforms to ASTM-A-351.

Technical Specs

  • ItemHex Socket Plug
  • Nominal Pipe Size1/2 in
  • Material Grade304
  • For Pipe ScheduleSchedule 40
  • Outside Diameter1/2 in
  • Maximum Operating Pressure300 psi
  • Temp. Range-20 Degrees to 350 Degrees F
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Fitting Side A Pipe Threading14
  • MagneticNot Magnetic
  • Basic Fitting ShapePlug
  • Specific Fitting Shape Hex Socket Plug
  • Pipe Fitting Material Stainless Steel
  • Class Class 150
  • Fitting Connection Type MNPT
  • Overall Length 14 mm
  • Max. Steam Pressure 150 psi
  • Plug Drive Style 3 in Hex
  • Includes Seal Seal Not Included
  • Thread Size 1/2 in
  • Standards ASTM A351
  • Hex Size 3/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list