!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEXAGON DIE NUT, MACHINING THREADING, M11 X 1.50, HSS

HEXAGON DIE NUT, MACHINING THREADING, M11 X 1.50, HSS

CLARKSON-OSBORN

HEXAGON DIE NUT, MACHINING THREADING, M11 X 1.50, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEXAGON DIE NUT, MACHINING THREADING, M11 X 1.50, HSS

HEXAGON DIE NUT, MACHINING THREADING, M11 X 1.50, HSS

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $158.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBTA81511
  • Mfr. Model # TA81511
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This hexagon machining threading die has a thread size that measures M11 x 1.50, and is made from high-speed steel.

Technical Specs

  • ItemHex Rethreading Die
  • Die MaterialHigh Speed Steel
  • Thread TypeMetric
  • Die Thickness0.438 in
  • Material - MachiningHigh Speed Steel
  • Die Shape Hex
  • Finish - Machining Bright (Uncoated)
  • Thread Pitch 1.5 mm
  • Die Thread Size M11x1.50

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list