HEX REDUCING BUSHING: 316 STAINLESS STEEL, 2 IN X 1¼ IN FITTING, MALE NPT X FEMALE NPT
HEX REDUCING BUSHING: 316 STAINLESS STEEL, 2 IN X 1¼ IN FITTING, MALE NPT X FEMALE NPT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
360°
Informations sur le produit
Stainless steel threaded pipe fittings - class 150 lbs. Hex bushing. 316 stainless steel. Pipe size: 2 x 1-1/4 inch.
Spécifications techniques
Item Bushing
Fitting Side A Gender Male
Fitting Side A Type NPT
Fitting Side B Nominal Pipe Size 1 1/4 in
Low Lead Compliance Level Compliant
Pipe Fitting Material Steel
Standards Material Conforms to ASTM A 351, Threads Conform to ANSME B1.20.1, Meets MSS SP 114 Class 150 Pressure Ratings
Basic Fitting Shape Bushing
Fitting Side A Outside Diameter 2 in
Fitting Side B Outside Diameter 1 1/4 in
Material Grade 316
Hex Size 62.5 mm
Includes Seal Seal Not Included
Overall Length 35.5 mm
Class Class 150
Fitting Side A Nominal Pipe Size 2 in
Fitting Side B Gender Female
Fitting Side B Type NPT
Maximum Operating Pressure 300 psi
Specific Fitting Shape Hex Reducing Bushing
Application Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Colour Silver
Fitting Side A Pipe Threading 11
Fitting Side B Pipe Threading 11
For Pipe Schedule 40
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Max. Steam Pressure 150 psi
Pays d’origine China
(sous réserve de modification)