!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX NUT, ¼"-20 THREAD, ½ IN HEX W, 15/64 IN HEX H, 316 STAINLESS STEEL, PLAIN FINISH, 50 PK

HEX NUT, ¼"-20 THREAD, ½ IN HEX W, 15/64 IN HEX H, 316 STAINLESS STEEL, PLAIN FINISH, 50 PK

APPROVED VENDOR

HEX NUT, ¼"-20 THREAD, ½ IN HEX W, 15/64 IN HEX H, 316 STAINLESS STEEL, PLAIN FINISH, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX NUT, ¼"-20 THREAD, ½ IN HEX W, 15/64 IN HEX H, 316 STAINLESS STEEL, PLAIN FINISH, 50 PK

HEX NUT, ¼"-20 THREAD, ½ IN HEX W, 15/64 IN HEX H, 316 STAINLESS STEEL, PLAIN FINISH, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.81 / PKG of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41FT96
  • Mfr. Model # U55081.025.0001
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.452 lbs

Product Details

This hex nut is made of 316 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for ASME B18.2.2 dimensional standards and ASME B18.2.2 industry standards.

Technical Specs

  • ItemHex Nut
  • FinishBright (Uncoated)
  • MaterialStainless Steel
  • Hex Width1/2 in
  • Dimensional StandardsASME B18.2.2
  • Thread DirectionRight Hand
  • Industry StandardsASME B18.2.2
  • RemovableYes
  • Thread TypeCoarse
  • Hex Type Heavy Hex
  • Material Grade/Class 316
  • Thread Size 1/4"-20
  • Hex Height 15/64 in
  • System of Measurement Inch
  • Colour Silver
  • Made in North America No
  • Thread Fit 2B
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list