!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX KEY, 1 BALL END, 5 MM TIP SIZE, METRIC, LONG, ALLOY STEEL, CHROME, 3⅛ IN HANDLE L

HEX KEY, 1 BALL END, 5 MM TIP SIZE, METRIC, LONG, ALLOY STEEL, CHROME, 3⅛ IN HANDLE L

GEDORE

HEX KEY, 1 BALL END, 5 MM TIP SIZE, METRIC, LONG, ALLOY STEEL, CHROME, 3⅛ IN HANDLE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX KEY, 1 BALL END, 5 MM TIP SIZE, METRIC, LONG, ALLOY STEEL, CHROME, 3⅛ IN HANDLE L

HEX KEY, 1 BALL END, 5 MM TIP SIZE, METRIC, LONG, ALLOY STEEL, CHROME, 3⅛ IN HANDLE L

GEDORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53PG72
  • Mfr. Model # DT 2142 5
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This hex key is not insulated. The plastic handle is 3⅛ inch long, is black/blue and has a plain style/type. In addition, it is made of alloy steel, has a metric measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is tether ready with a cushion grip.

Technical Specs

  • ItemHex Key
  • Handle Length3 1/8 in
  • Short Arm Length3 47/64 in
  • Measurement TypeMetric
  • Grip StyleCushion
  • Length FamilyLong
  • Non-SparkingNot Non-Sparking
  • Number of Tips2
  • Driver MaterialAlloy Steel
  • Fastener HoldingNot Fastener Holding
  • Handle MaterialPlastic
  • Non-MagneticNot Non-Magnetic
  • Working Angle25 Degrees
  • Finish Chrome
  • Long Arm Length 6 31/32 in
  • Material Alloy Steel
  • Tip Size 5 mm
  • Key Shape T
  • Insulated Not Insulated
  • Number of Ball Ends 1
  • Corrosion Resistant Not Corrosion-Resistant
  • End Shape Hex
  • Handle Colour Black, Blue
  • Handle Type Plain
  • Tether Ready Tether Ready
  • Country of Origin Sierra Leone (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list